15W PAR38 LED Lamp, Amber

Item #: 982950

Cat #: S9483

UPC: 045923094835

to view pricing and more.
Documents & Guides
15 Watt PAR38 LED, Amber Lens, 40 Degree Beam Angle, Medium Base, 120V

Overview

15 Watt PAR38 LED, Amber Lens, 40 Degree Beam Angle, Medium Base, 120V
Also known as: 045923094835, S9483

Specifications

Color: Amber
Wattage: 15
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Angle: 40°
Color: Amber
Shape: PAR38 (Sealed Beam)
Angle: 40°
Wattage: 15
Light Technology: LED