A-B 140M-C2E-A40-KN Motor Protectio

Item #: 983204

Cat #: 140M-C2E-A40-KN

UPC: 781180908361

to view pricing and more.
Documents & Guides
ALB 140M-C2E-A40-KN MOTOR PRO

Overview

ALB 140M-C2E-A40-KN MOTOR PRO
Also known as: 781180908361, 140M-C2E-A40-KN

Specifications

Poles: 3
Mounting: DIN Rail
Color: Black
Volts AC: 600
Amps: 0.400
Family / Style: 140M
Amps Range: 0.250 - 0.400
Poles: 3
Color: Black
Amps: 0.400
Amps Range: 0.250 - 0.400
Mounting: DIN Rail
Volts AC: 600
Family / Style: 140M