LED Wallpack, 55W, 6401L, 3000K, 120-277V

Item #: 983331
Cat #: WP3LED55Y
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Wallpack, 55 Watt, 6401 Lumen, 3000K, 82 CRI, 120-277 Volt, Bronze Finish, Prismatic Lens

Overview

LED Wallpack, 55 Watt, 6401 Lumen, 3000K, 82 CRI, 120-277 Volt, Bronze Finish, Prismatic Lens
Also known as: WP3LED55Y

Specifications

Wattage: 55
Color Temperature: 3000 (Warm White)
Type: Wallpack
Volts AC: 120, 277
Color: Bronze
Light Technology: LED
Lumens: 6401
Wattage: 55
Type: Wallpack
Color: Bronze
Lumens: 6401
Color Temperature: 3000 (Warm White)
Volts AC: 120, 277
Light Technology: LED

Customer Reviews

No reviews for this product
(0)