E200+FBPC1+FB2 FACTORY WIRED

Item #: 98344

Cat #: E200WA

UPC: 783472002269

to view pricing and more.
Documents & Guides
Encapsulated Industrial Control Transformer 200VA, Volts Primary: 220x440, 230x460, 240x 480, Volts Secondary: 110, 115, 120. Frequency 50/60 HZ/60 HZ, Secondary Fuse Holder Glass or Ceramic - Type 3AG, 1/4 IN x 1-1/4 IN Fuse Type

Overview

Encapsulated Industrial Control Transformer 200VA, Volts Primary: 220x440, 230x460, 240x 480, Volts Secondary: 110, 115, 120. Frequency 50/60 HZ/60 HZ, Secondary Fuse Holder Glass or Ceramic - Type 3AG, 1/4 IN x 1-1/4 IN Fuse Type
Also known as: 783472002269, E200WA

Specifications

Type: Industrial Control, Transformer
Volt Amps: 200
Phase: 1
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Type: Industrial Control, Transformer
Phase: 1
Primary Voltage: 240/480, 220/440, 230/460
Volt Amps: 200
Secondary Voltage: 120, 115, 110