400 Amp Contactor IEC, 100-250 VAC/VDC

Item #: 983476
Cat #: AF265-30-11-13
UPC:
Sign In or Register to view pricing and more.
400 General Purpose Amp, 600V Rated, 100-250 VAC/VDC Coil. AF-Line Series, 3-Pole, IEC Contactor with (1) N.O. & (1) N.C. Auxiliary Contact Block.

Overview

400 General Purpose Amp, 600V Rated, 100-250 VAC/VDC Coil. AF-Line Series, 3-Pole, IEC Contactor with (1) N.O. & (1) N.C. Auxiliary Contact Block.
Featuring AF technology as standard, the latest range of ABB's contactors establishes a new industry benchmark. The electronically controlled coil offers multiple benefits over conventional alternatives, and together with ABB's wide product offering – an optimal configuration, every time.
Also known as: AF265-30-11-13

Specifications

Poles: 3
Type: Contactor, IEC, Non-Reversing
Amps: 400, 300
Volts AC: 600
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250
Poles: 3
Amps: 400, 300
Volts DC Control Range: 100 - 250
Type: Contactor, IEC, Non-Reversing
Volts AC: 600
Volts AC Control Range: 100 - 250

Customer Reviews

No reviews for this product
(0)