Cat 6A 28AWG UTP Patch Cord, CM/LSZH, Bl

Item #: 983643

Cat #: UTP28X25BU

UPC: 074983289325

to view pricing and more.
Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 25ft.

Overview

Category 6A Performance, 28AWG, UTP Patch Cord, CM/LSZH, Blue, 25ft.
Also known as: 074983289325, UTP28X25BU

Specifications

Length: 25 ft
Color: Blue
Material: Copper
Length: 25 ft
Material: Copper
Color: Blue