Slotted Duct, PVC,4X4X6',ADH,WHT

Item #: 983881

Cat #: G4X4WH6-A

UPC: 074983548057

to view pricing and more.
Panduct® type G wide slot wiring duct, 4 W x 4 H, 6' length, PVC, adhesive, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type G wide slot wiring duct, 4 W x 4 H, 6' length, PVC, adhesive, white, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983548057, G4X4WH6-A

Specifications

Width: 4 in
Height: 4 in
Color: White
Material: PVC
Length: 6 ft
Width: 4 in
Color: White
Length: 6 ft
Height: 4 in
Material: PVC