Grounding Busbar, w/Insulators and Brackets, NN, 18" x 4" x 0.25"

Item #: 984028

Cat #: EGBA14418NN

UPC: 782856452164

to view pricing and more.
Documents & Guides
Grounding Busbar, w/Insulators and Brackets, NN, 18" x 4" x 0.25"

Overview

Grounding Busbar, w/Insulators and Brackets, NN, 18" x 4" x 0.25"

Common earthing point for multiple electrical panels and devices.

Also known as: 782856452164, EGBA14418NN

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Material: Copper
Width: 4 in
Length: 18 in
Product Thickness: 0.250 in
Material: Copper
Length: 18 in
Width: 4 in
Product Thickness: 0.250 in