
S and D Black Oxide Drill Bits, 6 L x 1-3/16 Dia., 1 Pack
Item #: 984035
Cat #: 48-89-2757
UPC: 045242167340
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MIL 48-89-2757 BIT 1-3/16 S&D
Overview
MIL 48-89-2757 BIT 1-3/16 S&D
Milwaukee's Thunderbolt® Silver & Deming drill bits are designed for performance in low to high tensile strength materials, stainless steel and cast iron. Thunderbolt® twist drill bits are made from premium industrial-grade steel with heavy-duty cutting surfaces that power through deep or shallow holes with lightning speed. A special flute geometry adds strength while providing increased chip ejection. Thunderbolt® twist drill bits have a heavy duty 135 degree split point for easy penetration and a 1/2 in. reduced shank with 3 milled flats which prevent slippage in a jawed chuck. One per package.
Also known as: 045242167340, 48-89-2757
Features & Benefits
- Thunderbolt® web provides longer life and faster driller times
- Fast, accurate drilling: 135° split point tip starts on contact to prevent walking
- Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
- Versatile: reduced shank diameter for use in 1/2 in. chucks
- Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit
Specifications
No Specifications Available