HOFF-E Z30308SS3PT 304SS DOOR WITH

Item #: 984095

Cat #: Z30308SS3PT

UPC: 783510145736

Sign In or Register to view pricing and more.
HOF Z30308SS3PT 304SS DOOR WI

Overview

HOF Z30308SS3PT 304SS DOOR WI

Replacement door for SSLP and SSLP3PT style enclosures. Maintains NEMA Type 4X rating and converts clamp covers to a 3-point latch. Replacement door is ideal for corrosive enclosure installations that require frequent access and the security of a PowerGlide padlocking handle.

Also known as: 783510145736, Z30308SS3PT

Specifications

IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Finish: Brushed #3
Standards: Build America Buy America Compliant
IP/NEMA Rating: NEMA 4X
Finish: Brushed #3
Material: Stainless Steel 304
Standards: Build America Buy America Compliant