ABB S202M-C40 S200M MCB 230V 2 POLE

Item #: 984257

Cat #: S202M-C40

UPC: 016779550349

Sign In or Register to view pricing and more.

Overview

ABB S202MC40
Also known as: 016779550349, S202M-C40

Specifications

Poles: 2
Volts AC: 277, 480Y
Volts DC: 125
Mounting: DIN Rail
Amps: 40
Type: Trip Curve C
Interrupt Rating AC: 6 kA
Interrupt Rating DC: 10 kA
Poles: 2
Volts DC: 125
Amps: 40
Interrupt Rating AC: 6 kA
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating DC: 10 kA