Breaker, Molded Case, 25A, 480VAC, 3P, 35 kAIC

Item #: 984258
Cat #: HGB3B025B
UPC: 887621219789
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 25 Amp, 480 Volt AC, 3-Pole, 35 kAIC, with Lugs

Overview

Breaker, Molded Case, 25 Amp, 480 Volt AC, 3-Pole, 35 kAIC, with Lugs
Also known as: 887621219789, HGB3B025B

Specifications

Poles: 3
Volts AC: 480
Amps: 25
Interrupt Rating AC: 35 kA
Poles: 3
Amps: 25
Volts AC: 480
Interrupt Rating AC: 35 kA

Customer Reviews

No reviews for this product
(0)