Grounding Bushing, Insulated, 4", Lug: 6 AWG - 250 MCM

Item #: 984291

Cat #: GLL12250C

UPC: 784564123527

to view pricing and more.
Documents & Guides
Grounding Bushing, Insulated, 4 Inch, Lug: 6 AWG - 250 MCM, Material: Aluminum, For Use With Copper Conductors

Overview

Grounding Bushing, Insulated, 4 Inch, Lug: 6 AWG - 250 MCM, Material: Aluminum, For Use With Copper Conductors
Also known as: 784564123527, GLL12250C

Specifications

Diameter: 4 in
Material: Aluminum
Insulation: Insulated
Diameter: 4 in
Insulation: Insulated
Material: Aluminum