Enclosure, NEMA 4/12, Hinge Cover, 24" x 16" x 10", Steel

Item #: 98431

Cat #: CSD241610LG

UPC: 783510376390

Sign In or Register to view pricing and more.
Enclosure, Hinge Cover, NEMA 4/12, 24 Inch x 16 Inch x 10 Inch, Wall Mount, Steel/Powder Coat Finish

Overview

Enclosure, Hinge Cover, NEMA 4/12, 24 Inch x 16 Inch x 10 Inch, Wall Mount, Steel/Powder Coat Finish

Enclosure, Hinge Cover, NEMA 4/12, 24 Inch x 16 Inch x 10 Inch, Wall Mount, Steel/Powder Coat Finish

Also known as: 783510376390, CSD241610LG

Specifications

IP/NEMA Rating: IP66, NEMA 4
Depth: 10 in
Height: 24 in
Width: 16 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: IP66, NEMA 4
Height: 24 in
Material: Steel
Depth: 10 in
Width: 16 in
Mounting: Wall