LED LOW PROFILE LAYIN 1X4 3000 LUMENS 3500K

Item #: 984329

Cat #: BLT430LADPEZ1LP835

UPC:

to view pricing and more.
Documents & Guides
LED LOW PROFILE LAYIN 1X4 3000 LUMENS 3500K

Overview

LED LOW PROFILE LAYIN 1X4 3000 LUMENS 3500K
Also known as: BLT430LADPEZ1LP835

Specifications

Mounting: Recessed
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Light Technology: LED
Color Temperature: 3500 (Neutral White)
Volts AC Range: 120 - 277