Pull Box 36" x 36" x 8"

Item #: 98443
Cat #: ASE36X36X8NK
UPC: 783510497392
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, Type 1, Screw Cover, Size/Dims: 36" x 36" x 8", Material/Finish: Steel/Gray, No Knockouts.

Overview

Pull Box, Type 1, Screw Cover, Size/Dims: 36" x 36" x 8", Material/Finish: Steel/Gray, No Knockouts.
Pull Box, Type 1, Screw Cover, Size/Dims: 36" x 36" x 8", Material/Finish: Steel/Gray, No Knockouts.
Also known as: 783510497392, ASE36X36X8NK

Specifications

Depth: 8 in
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 36 in
Material: Steel
Height: 36 in
Special Program: Hoffman On Demand
Number of Knockouts: 0
Depth: 8 in
IP/NEMA Rating: NEMA 1, IP30
Width: 36 in
Height: 36 in
Number of Knockouts: 0
Mounting: Surface
Color: Gray
Material: Steel
Special Program: Hoffman On Demand

Customer Reviews

No reviews for this product
(0)