Cat 6A Boot Patch Cord, 3FT

Item #: 984476

Cat #: 6AS10-3G

UPC: 078477403471

to view pricing and more.

Overview

Cat 6A Slimline Boot Patch Cord, 3FT, Green

Cat 6A Slimline Patch Cord, 3 Feet, Gray

Also known as: 078477403471, 6AS10-3G

Specifications

Color: Green
Length: 3 ft
Color: Green
Length: 3 ft