INS PP OLD DIN FERRULE No24 0.25MM2

Item #: 9846

Cat #: F4007

UPC: 786210729657

to view pricing and more.
Documents & Guides
Polypropylene-Insulated Ferrule, Total Length .492 Inches/12.5mm, Pin Length .315 Inches/8.0mm, Pin Diameter .031 Inches/.8mm, Base Diameter .079 Inches/2.0mm, Wire Range #24 AWG/.25mm2, Color Yellow, Copper, Tin Plated

Overview

Polypropylene-Insulated Ferrule, Total Length .492 Inches/12.5mm, Pin Length .315 Inches/8.0mm, Pin Diameter .031 Inches/.8mm, Base Diameter .079 Inches/2.0mm, Wire Range #24 AWG/.25mm2, Color Yellow, Copper, Tin Plated

Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.

Also known as: 786210729657, F4007

Specifications

Material: Copper
Color: Yellow
Allowable Gauge Range: 24
Material: Copper
Allowable Gauge Range: 24
Color: Yellow