Cable Assembly, High Speed Twinaxial

Item #: 984788
Cat #: PSF1PXA2MOR
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Cable Assembly, High Speed Twinaxial, 30 AWG, with SFP+ 10Gbps hot plugable modular connectors on each end, Orange, 2 meters

Overview

Cable Assembly, High Speed Twinaxial, 30 AWG, with SFP+ 10Gbps hot plugable modular connectors on each end, Orange, 2 meters
Also known as: PSF1PXA2MOR

Specifications

Length: 2 m
Gauge: 30
Color: Orange
Shielding: Dual Shielded
Length: 2 m
Color: Orange
Gauge: 30
Shielding: Dual Shielded

Customer Reviews

No reviews for this product
(0)