BRKR NEG 80A 3P 480V 35K LUGS

Item #: 9848

Cat #: NEG3B080L

UPC: 783643519909

to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE EG FRAME CIRCUIT BREAKER WITH THERMAL - MAGNETIC TRIP. UL LISTED NEG FRAME WITH STANDARD BREAKING CAPACITY. 80A 3-POLE (22KAIC AT 600Y/347V) (35KAIC AT 480V). SPECIAL FEATURES MOUNTS ON DIN RAIL / SCREW, LINE AND LOAD SIDE LUGS (TA1EG10) WIRE RANGE 8 - 1/0 AWS (CU/AL). DIMENSIONS (W x H x D) IN 3 x5.5 x 3.

Overview

SIEMENS LOW VOLTAGE EG FRAME CIRCUIT BREAKER WITH THERMAL - MAGNETIC TRIP. UL LISTED NEG FRAME WITH STANDARD BREAKING CAPACITY. 80A 3-POLE (22KAIC AT 600Y/347V) (35KAIC AT 480V). SPECIAL FEATURES MOUNTS ON DIN RAIL / SCREW, LINE AND LOAD SIDE LUGS (TA1EG10) WIRE RANGE 8 - 1/0 AWS (CU/AL). DIMENSIONS (W x H x D) IN 3 x5.5 x 3.
Also known as: 783643519909, NEG3B080L

Specifications

Poles: 3
Amps: 80
Poles: 3
Amps: 80