Weatherproof Cover, Round, (3) 1/2" Outlet, 4" Diameter, Aluminum Die Cast, Bronze

Item #: 984956

Cat #: S213BRE-9R

UPC: 042269007093

to view pricing and more.
Documents & Guides
RDT S213BRE-9R COVER ROUND 3-

Overview

RDT S213BRE-9R COVER ROUND 3-
Also known as: 042269007093, S213BRE-9R

Specifications

Color: Bronze
Finish: Bronze
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Color: Bronze
Material: Aluminum Die Cast
Number of Threaded Outlets: 3
Finish: Bronze
Threaded Outlet Diameter: 1/2 in