Junction Box, NEMA 12, Lift-Off Cover, 12" x 10" x 8"

Item #: 98496
Cat #: A12108DL
UPC: 783510604806
Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 12, Lift-Off Cover, Quick Release, Wall-Mount, 12 x 10 x 8 Inch, Steel/Gray

Overview

Junction Box, NEMA 12, Lift-Off Cover, Quick Release, Wall-Mount, 12 x 10 x 8 Inch, Steel/Gray
Junction Box, Wall-Mount, Type 12, Lift-Off Cover, Quick Release, Enclosure, Size/Dims: 12" x 10" x 8", Material/Finish: Steel/Gray
Also known as: 783510604806, A12108DL

Specifications

Height: 12 in
Depth: 8 in
Mounting: Surface
Width: 10 in
Material: Steel
IP/NEMA Rating: NEMA 12
Height: 12 in
Mounting: Surface
Material: Steel
Depth: 8 in
Width: 10 in
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)