30" LED Cabinet Light, 2700K, 702 Lumen, 120V, Bronze

Item #: 984990
Cat #: 4U27K30BZT
UPC: 783927493284
Sign In or Register to view pricing and more.
Documents & Guides
4U Series LED Collection, 30 Inch Cabinet Light, 2700K, 702 Lumen, 93CRI, 120 Volt, Textured Bronze, Frosted Diffuser, Dimmable

Overview

4U Series LED Collection, 30 Inch Cabinet Light, 2700K, 702 Lumen, 93CRI, 120 Volt, Textured Bronze, Frosted Diffuser, Dimmable
Also known as: 783927493284, 4U27K30BZT

Specifications

Length: 30 in
Volts AC: 120
Color: Frosted, Bronze
Height: 1 in
Lumens: 700
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Length: 30 in
Color: Frosted, Bronze
Lumens: 700
Light Technology: LED
Volts AC: 120
Height: 1 in
Color Temperature: 2700 (Warm White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)