Disconnect Switch, Lug Kit, 30-60A, Aluminum, 14 - 2AWG, 3/Package

Item #: 984996

Cat #: 1494U-LA36

UPC: 885630924106

to view pricing and more.
Disconnect Switch, Lug Kit, 30/60 Amp, Aluminum, 1 Port, 14 - 2 AWG, 3/Package *** Rockwell Automation Preferred Product ***

Overview

Disconnect Switch, Lug Kit, 30/60 Amp, Aluminum, 1 Port, 14 - 2 AWG, 3/Package *** Rockwell Automation Preferred Product ***
Also known as: 885630924106, 1494U-LA36

Specifications

Poles: 3
Type: Lug Kit
Material: Aluminum
Allowable Gauge Range: 14 - 2
Amps Range: 30 - 60
Special Program: Rockwell Automation Preferred Product
Poles: 3
Material: Aluminum
Amps Range: 30 - 60
Type: Lug Kit
Allowable Gauge Range: 14 - 2
Special Program: Rockwell Automation Preferred Product