4 - 20 Amp, Electronic Overload Relay

Item #: 985028

Cat #: XTOE020CGSS

UPC: 786685412566

to view pricing and more.
4 - 20 Amp, Electronic Overload Relay, 45 mm Frame, Selectable 10, 20 or 30 Trip Class. For XT Series Contactors, Separate Mount. Includes: Ground Fault Protection.

Overview

4 - 20 Amp, Electronic Overload Relay, 45 mm Frame, Selectable 10, 20 or 30 Trip Class. For XT Series Contactors, Separate Mount. Includes: Ground Fault Protection.

Eaton’s new electronic overload relay (EOL) is the most compact, high-featured, economical product in its class. Designed on a global platform, the new EOL covers the entire power control spectrum including NEMA, IEC and DP Contactors. The standard NEMA and DP versions are offered with the C440 designation while the Space-Savings NEMA and IEC versions have the XTOE designation. The electronic design provides reliable, accurate and value driven protection and communications capabilities in a single compact device. It is the flexible choice for any application requiring easy-touse, reliable protection.

Also known as: 786685412566, XTOE020CGSS

Specifications

Poles: 3
Type: IEC, Overload Relay, Electronic
Amps: 20
Amps Range: 4 - 20
Poles: 3
Amps: 20
Type: IEC, Overload Relay, Electronic
Amps Range: 4 - 20