Wall mount enclosure assembly

Item #: 985459

Cat #: AMP1426LF

UPC: 085339993582

to view pricing and more.
ALLIED AMP1426LF 14X12X6 PC E

Overview

ALLIED AMP1426LF 14X12X6 PC E

Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus nonmetallic mounting brackets and a gasket system encased in a continuous channel on the cover.

Also known as: 085339993582, AMP1426LF

Specifications

Depth: 14 in
Material: Polycarbonate
Width: 12 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Color: Gray
Height: 6 in
Depth: 14 in
Width: 12 in
Color: Gray
Material: Polycarbonate
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Height: 6 in