2-1/2" PVC 90° Elbow, 36" Radius, Schedule 40, Gray
Item #: 985497
Cat #: 5121016
UPC: 088700020863
to view pricing and more.
Documents & Guides
2-1/2 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray
Overview
2-1/2 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray
Also known as: 088700020863, 5121016
Specifications
| Color: | Gray |
| Material: | PVC |
| Type: | Schedule 80 |
| Diameter: | 2 1/2 in |
| Angle: | 90° |
| Sweep Radius: | 36 in |
| Color: | Gray |
| Type: | Schedule 80 |
| Angle: | 90° |
| Material: | PVC |
| Diameter: | 2 1/2 in |
| Sweep Radius: | 36 in |