4' 15W T8 LED Lamp, 50K

Item #: 985648

Cat #: T8U450-15

UPC: 851535006988

to view pricing and more.
Documents & Guides
univ8 LED Lamp, 15 Watt, 120 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 2000, CRI: >80, Color Temperature: 5000K, Length: 48 inch, Rated Life: 50000 Hours, Note: Compatible with IS/PRS (parallel wiring) electronic ballasts, Factory Warranty: 5 Years

Overview

univ8 LED Lamp, 15 Watt, 120 Volt, Bulb: T8 (Tubular), Base: 2-Pin (G13), Lumens: 2000, CRI: >80, Color Temperature: 5000K, Length: 48 inch, Rated Life: 50000 Hours, Note: Compatible with IS/PRS (parallel wiring) electronic ballasts, Factory Warranty: 5 Years
Also known as: 851535006988, T8U450-15

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 1900
Wattage: 15
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 15
Color Rendering Index (CRI): 80
Base: Medium Bi-Pin (G13)
Lumens: 1900
Length: 4 ft, 48 in
Light Technology: LED
Volts AC Range: 120 - 277