11W PAR30 LED Lamp, 30K

Item #: 985740

Cat #: LED11WPAR30/FL/830K-DIM-G6

UPC: 031293091567

to view pricing and more.
Documents & Guides
No Documents Available
LED LITESPAN PAR30 FLOOD 40 DEG BEAM 11W-850LM DIM 3000K 80+CRI 120V E26

Overview

LED LITESPAN PAR30 FLOOD 40 DEG BEAM 11W-850LM DIM 3000K 80+CRI 120V E26
Also known as: 031293091567, LED11WPAR30/FL/830K-DIM-G6

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 850
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80+
Wattage: 11
Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 11
Lumens: 850
Color Rendering Index (CRI): 80+