300VA, MTE Series CPT

Item #: 985768

Cat #: C0300E5E

UPC: 786680420429

to view pricing and more.
Documents & Guides
300 VA, 1-Phase, 200/220/440, 208/230/460, 240/480 Primary Volts - 23/110, 24/115, 25/120 Secondary Volts, MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz Operation. Includes: Fuse Clips on the Secondary Side for 13/32 x 1-1/2" Fuses.

Overview

300 VA, 1-Phase, 200/220/440, 208/230/460, 240/480 Primary Volts - 23/110, 24/115, 25/120 Secondary Volts, MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz Operation. Includes: Fuse Clips on the Secondary Side for 13/32 x 1-1/2" Fuses.
Also known as: 786680420429, C0300E5E

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 300
Primary Voltage: 200/220/440, 208/230/460, 240/480
Secondary Voltage: 23/110, 24/115, 25/120
Type: Industrial Control, Transformer
Volt Amps: 300
Secondary Voltage: 23/110, 24/115, 25/120
Phase: 1
Primary Voltage: 200/220/440, 208/230/460, 240/480