2
more

Fuse, 900A North American Style Stud Mount High Speed, 700VAC
Item #: 98599
Cat #: FWP-900A
UPC: 051712795739
Sign In or Register to view pricing and more.
Documents & Guides
900 Amp North American Style Stud Mount High Speed Fuse, 700 Volt AC/DC
Overview
900 Amp North American Style Stud Mount High Speed Fuse, 700 Volt AC/DC
Also known as: 051712795739, FWP-900A
Specifications
| Mounting: | Stud |
| Amps: | 900 |
| Type: | North American Style |
| Volts AC: | 700 |
| Speed: | High-Speed |
| Interrupt Rating DC: | 50 kA |
| Mounting: | Stud |
| Type: | North American Style |
| Speed: | High-Speed |
| Amps: | 900 |
| Volts AC: | 700 |
| Interrupt Rating DC: | 50 kA |