Linear

Item #: 985992

Cat #: FMLWL48835

UPC: 888791982343

to view pricing and more.
Documents & Guides
The low-profile 4-ft. long FMLWL LED Wraparound by Lithonia Lighting provides efficient and economical ambient lighting in surface-mount applications. It is ideal for many applications including corridors, kitchens, breakrooms, utility work areas and stairways.

Overview

The low-profile 4-ft. long FMLWL LED Wraparound by Lithonia Lighting provides efficient and economical ambient lighting in surface-mount applications. It is ideal for many applications including corridors, kitchens, breakrooms, utility work areas and stairways.
Also known as: 888791982343, FMLWL48835

Specifications

Mounting: Flush
Lumens: 2900
Volts AC: 120
Wattage: 40
Length: 4 ft, 48 in
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: No
Mounting: Flush
Volts AC: 120
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: No
Lumens: 2900
Wattage: 40
Color: White
Light Technology: LED