1200AMP 700V AC SEMI-COND FUSE

Item #: 98601

Cat #: FWP-1200A

UPC: 051712796095

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Bussmann series FWP high speed fuse, 1200A, 200 kAIC Vac, 50 kAIC at 700 Vdc, None, High speed fuse, Blade end X blade end, Stud

Overview

Eaton Bussmann series FWP high speed fuse, 1200A, 200 kAIC Vac, 50 kAIC at 700 Vdc, None, High speed fuse, Blade end X blade end, Stud

High speed fuses provide superior protection or isolation for components such as diodes, silicon controlled rectifiers (SCRs), Gate torn-Off Thyristors (GTOs) and IGBTs and in light and heavy harsh DC traction applications as high as 4000Vdc and 10,000A. Also used for the protection of DC link/power converters. Optimized dimensions and materials allow for excellent thermal dissipation for high current cycling enviroments, or heavy duty applications.

Also known as: 051712796095, FWP-1200A

Specifications

Mounting: Stud
Amps: 1200
Type: North American Style
Volts AC: 700
Interrupt Rating DC: 50 kA
Mounting: Stud
Type: North American Style
Interrupt Rating DC: 50 kA
Amps: 1200
Volts AC: 700