T5 1-FT 3000K INTEGRATED LAMP

Item #: 986040
Cat #: T5N130
UPC: 851535006445
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
T5 1-FT 3000K INTEGRATED LAMP

Overview

T5 1-FT 3000K INTEGRATED LAMP
Also known as: 851535006445, T5N130

Specifications

Lumens: 400
Length: 1 ft, 12 in
Color Temperature: 3000 (Warm White)
Volts AC: 120-277
Color Rendering Index (CRI): 80+
Wattage: 8
Light Technology: LED
Dimmable: No
Lumens: 400
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 80+
Light Technology: LED
Length: 1 ft, 12 in
Volts AC: 120-277
Wattage: 8
Dimmable: No

Customer Reviews

No reviews for this product
(0)