Servo Motor, 460V, Food Grade, 100mm Frame, Rotary, 5000 RPM

Item #: 98616

Cat #: MPF-B330P-SJ72BA

UPC: 820919985195

to view pricing and more.
Documents & Guides
Servo Motor, Food Grade, Rotary, 100 mm Frame, 5000 RPM, 460 Volt, No Brake

Overview

Servo Motor, Food Grade, Rotary, 100 mm Frame, 5000 RPM, 460 Volt, No Brake

Compact, low-inertia servo motors specifically designed for food and beverage applications. Allen-Bradley® Bulletin MPF MP-Series™ food grade motors offer high-efficiency, high-toque capability features. Catalog item MPF-B330P-SJ72BA from Rockwell Automation® is a MP-Series 480 V AC rotary servo motor. Allen-Bradley and MP-Series are trademarks of Rockwell Automation, Inc.

Also known as: 820919985195, MPF-B330P-SJ72BA

Specifications

Type: Food Grade, Servo Motor
Size: 100 mm
Volts AC: 460
RPM: 5000
Type: Food Grade, Servo Motor
Volts AC: 460
Size: 100 mm
RPM: 5000