This product has been discontinued.

Surface Style Cover Assembly, Diameter: 8", Aluminum
Item #: 986167
Cat #: 8CTC2AL
UPC: 786564089360
to view pricing and more.
Documents & Guides
8" Round Cover Assembly, Evolution Series, Metallic, Cover Type: Surface, Material/Finish: Die-Cast Aluminum/Aluminum Powder-Coat.
Overview
8" Round Cover Assembly, Evolution Series, Metallic, Cover Type: Surface, Material/Finish: Die-Cast Aluminum/Aluminum Powder-Coat.
Also known as: 786564089360, 8CTC2AL
Specifications
| Mounting: | Screw On |
| Material: | Aluminum |
| Mounting: | Screw On |
| Material: | Aluminum |