Control Relay, 4NO, 120V AC Coil

Item #: 986293
Cat #: N22E-84
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Control Relay, Type N Series, 600V Rated, Multi-Pole Relay, AC Relay, 4-Pole, 2 NO / 2 NC Contacts, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. AC Inductive Current: 10 Amp. DC Inductive Current: 5 Amp.

Overview

Control Relay, Type N Series, 600V Rated, Multi-Pole Relay, AC Relay, 4-Pole, 2 NO / 2 NC Contacts, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil. AC Inductive Current: 10 Amp. DC Inductive Current: 5 Amp.
Also known as: N22E-84, 3 pole contactor with 120v coil

Specifications

Volts AC Control: 120
Mounting: Panel, DIN Rail
Type: Control Relay
Poles: 4
Volts AC Control: 120
Type: Control Relay
Mounting: Panel, DIN Rail
Poles: 4

Customer Reviews

No reviews for this product
(0)