Power Supply, 3A, 1P, 85-264VAC Input, 5-5.5 DC Output

Item #: 986566

Cat #: SVL35100

UPC: 783472873173

to view pricing and more.
Documents & Guides
3 Amp, Power Supply. SVL Series. 1-Phase. Rated Input Voltage: 85 - 264V AC & 120 - 375V DC. Rated Output Voltage: 5 - 5.5V DC. Rated Output Current: 3 Amps - 15 Watts. H x W x D: 2.95" x .82" x 3.52". NEC Class 2 Outputs. Din Mt

Overview

3 Amp, Power Supply. SVL Series. 1-Phase. Rated Input Voltage: 85 - 264V AC & 120 - 375V DC. Rated Output Voltage: 5 - 5.5V DC. Rated Output Current: 3 Amps - 15 Watts. H x W x D: 2.95" x .82" x 3.52". NEC Class 2 Outputs. Din Mt
Also known as: 783472873173, SVL35100

Specifications

Type: Power Supply
Phase: 1
Amps: 3
Type: Power Supply
Amps: 3
Phase: 1