Reducer Bushings Feed-Through Edge Hole, 8x8 to 4x4, Gray, Steel

Item #: 98658

Cat #: F88WRE44

UPC: 783510147907

to view pricing and more.
Feed-Through Reducer Bushings used for reducing to a smaller wireway size. This Reducer Bushings Feed-Through Edge Hole, F88WRE44 item measures 8x8 to 4x4 inches with a material of Steel colored Gray.

Overview

Feed-Through Reducer Bushings used for reducing to a smaller wireway size. This Reducer Bushings Feed-Through Edge Hole, F88WRE44 item measures 8x8 to 4x4 inches with a material of Steel colored Gray.

Feed-Through Reducer Bushings are used for reducing to a smaller wireway size. The center hole bushing centers the two wireway sizes relative to each other while the edge hole bushing keeps the top surfaces even. Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications.

Also known as: 783510147907, F88WRE44

Features & Benefits

  • Feed-Through Reducer Bushings are used for reducing to a smaller wireway size
  • The center hole bushing centers the two wireway sizes relative to each other while the edge hole bushing keeps the top surfaces even
  • Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: IP54, NEMA 12
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel