LED Wraparound, 4’, 43 Watt, 4700 Lumen, 4000K, 120/277V
Item #:
986624
Cat #:
4CWPLD4040C
UPC:
080083749072
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
LED Contoured Wraparound, 4700 lumen, Wattage: 43, Color: 4000K, Voltage: 120-277V, 0-10V Dimmable, 60,000 Hr. Life, Weight: 6 lbs
Overview
LED Contoured Wraparound, 4700 lumen, Wattage: 43, Color: 4000K, Voltage: 120-277V, 0-10V Dimmable, 60,000 Hr. Life, Weight: 6 lbs
4 ft., Linear LED Wrap, 4000 lumen, 4000K, 0-10VDC Dimming
Also known as: 080083749072, 4CWPLD4040C, wraparound, led wraparound
Specifications
Lumens: | 4700 |
Volts AC: | 120-277 |
Color Temperature: | 4000 (Cool White) |
Wattage: | 45 |
Mounting: | Surface |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Dimmable: | Yes |
Lumens: | 4700 |
Color Temperature: | 4000 (Cool White) |
Mounting: | Surface |
Light Technology: | LED |
Volts AC: | 120-277 |
Wattage: | 45 |
Length: | 4 ft, 48 in |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)