CU CMP 2-250 1 ROD UL CSA

Item #: 986659

Cat #: GGB-4

UPC: 783669260168

to view pricing and more.
Permaground Copper Grounding Grid, Conductor Range 250-2, Ground Rod Size 1in, Rebar Sizes #6-#7, UL, CSA

Overview

Permaground Copper Grounding Grid, Conductor Range 250-2, Ground Rod Size 1in, Rebar Sizes #6-#7, UL, CSA

The nVent ERICO PermaGround Compression Connector, Grid to Ground rod, is engineered for outstanding grounding effectiveness and dependability. Constructed from a robust copper alloy, it guarantees optimal conductivity and longevity. Clearly labeled with wire sizes and die index, it facilitates straightforward identification and tool guidance. It accommodates a wide array of cable sizes, and both ends can be adjusted to any position before crimping, enhancing flexibility and installation simplicity. Additionally, it comes prefilled with a DE-OX oxide-inhibiting compound, which prevents the formation of oxides and is appropriate for direct burial in soil or concrete.

Also known as: 783669260168, GGB-4

Features & Benefits

  • For copper conductors only
  • Clearly marked with wire size and die index for easy identification and tooling recommendation
  • Connector can be adjusted prior to installation to adjust for misaligned cross grids
  • Each size accepts a wide range of cable sizes to reduce inventory and give application flexibility
  • Available for use as cable to ground rod or rebar installations
  • Can be installed in all weather conditions.
  • Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming

Specifications

Material: Copper
Length: 2.500 in
Width: 2.500 in
Material: Copper
Width: 2.500 in
Length: 2.500 in