Digital Cable Connection Products

Item #: 987

Cat #: 1492-CAB010RTN32O

UPC: 781180660047

to view pricing and more.
Documents & Guides
Connection Products, Digital Cable,1.0 m (3.28 ft),1492-CAB(1)RTN32O MOD-RDY 40C

Overview

Connection Products, Digital Cable,1.0 m (3.28 ft),1492-CAB(1)RTN32O MOD-RDY 40C

Allen-Bradley® catalog 1492-CAB010RTN32O is a digital cable from Rockwell Automation®. For full product details, please see the sections below.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 781180660047, 1492-CAB010RTN32O

Specifications

Type: Cable
Family / Style: 1492
Length: 1 m
Gauge: 22 AWG
Type: Cable
Length: 1 m
Family / Style: 1492
Gauge: 22 AWG