REXEL logo

BATH 3LT

Item #: 987074
Cat #: 45570OZ
UPC: 783927444668
Sign In or Register to view pricing and more.
KIC 45570OZ BATH 3LT

Product Overview

KIC 45570OZ BATH 3LT
Also known as: 783927444668, 45570OZ

Documents

Frequently Bought Together (25)
Maxim Lighting
10045FTSN Chandelier, 5-Light, 60W, Incandescent, Satin Nickel
Kichler
Kichler 45569OZ
Maxim Lighting
6203FTBK Outdoor Ceiling Light, 1-Light, 60W, Incandescent, Black
Maxim Lighting
5831FTSN Ceiling Light, 2-Light, 60W, Incandescent, Satin Nickel
Maxim Lighting
10073FTSN Bath Vanity, 3-Light, 60W, Satin Nickel
Maxim Lighting
5830FTWT 1-Light Flush Mount Ceiling Fixture, 60W, 120V
Kichler
43664OZ CHANDELIER 3LT
Kichler
9794TZ OUTDOOR WALL 1LT
Maxim Lighting
4454PC Bath Vanity, 4-Light, 60W, Polished Chrome
Oracle Lighting
2OIW217T8120 Fluorescent Wrap Fixture, 2', 2-Lamp, T8, 17W, 120V
Kichler
49255TZ Outdoor Wall 1Lt
Progress Lighting
P5968-31WB 2-5W INCAND ADDRESS HSG Black
Maxim Lighting
10074FTSN Bath Vanity, 4-Light, 60W, Satin Nickel
Maxim Lighting
6204FTBK Outdoor Ceiling Light, 2-Light, 60W, Incandescent, Black
Maxim Lighting
1004BK Outdoor Wall Lantern, 1-Light, 60W, Incandescent, Black
Maxim Lighting
11313FTSN Bath Vanity, 3-Light, 60W, Satin Nickel
Oracle Lighting
4-OIW-2-32-T8-MVOLT Fluorescent Wrap Fixture, 4', 2-Lamp, T8, 32W, 120-277V
Maxim Lighting
MXM 87841WT COUNTERMAX
Sea Gull
59132LE-15 Fluorescent Wrap Fixture, 4', 2-Lamp, T8, 32W, 120V
Sea Gull
44941-05 3-Light Wall/Bath Fixture, 100W, 120V, Chrome Finish
Progress Lighting
P5745-31 2-60W MED CTC CAR PORT Black
Progress Lighting
P7280-60EB 4-Lt. modular fluorescent *** Discontinued ***
Kichler
43665OZ CHANDELIER 5LT
Sea Gull
7567-32 Ceiling Light, Outdoor, 1-Light, 60W, Black
Maxim Lighting
87531WT 4-Lamp, Fluorescent, Flush Mount, 64W, 120V

Specifications

Type: Bath/Wall Fixtures
Type: Bath/Wall Fixtures

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)