11IN 30 LB TWIST TAIL NAT.CABLE TIE

Item #: 987140

Cat #: TT-11-30-9-L

UPC: 728494145679

to view pricing and more.
Documents & Guides
CAT TT-11-30-9-L 11IN 30 LB T

Overview

CAT TT-11-30-9-L 11IN 30 LB T
Also known as: 728494145679, TT-11-30-9-L

Specifications

Width: 0.187 in
Color: Natural
Length: 11 in
Weight Capacity: 30 lbs
Material: Nylon
Width: 0.187 in
Length: 11 in
Material: Nylon
Color: Natural
Weight Capacity: 30 lbs