
Allied Amu1426tf 14x12x6 NEMA 4x Fb
Item #: 987174
Cat #: AMU1426TF
UPC: 085339952459
to view pricing and more.
All Amu1426tf 14x12x6 NEMA 4x Fbrgls Encl Twist Latch Hinged Cvr Flange Mount
Overview
All Amu1426tf 14x12x6 NEMA 4x Fbrgls Encl Twist Latch Hinged Cvr Flange Mount
Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus nonmetallic mounting brackets and a gasket system encased in a continuous channel on the cover.
Also known as: 085339952459, AMU1426TF
Specifications
| Width: | 12 in |
| Depth: | 6 in |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Color: | Gray |
| Material: | Fiberglass |
| Height: | 14 in |
| Width: | 12 in |
| IP/NEMA Rating: | NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4 |
| Material: | Fiberglass |
| Depth: | 6 in |
| Color: | Gray |
| Height: | 14 in |