DIN Rail Power Supply, 3P/24V/3.8A

Item #: 987255
Cat #: ML90.200
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
DIN Rail Power Supply For 3-Phase System, DC Output: 24 - 28VDC, 3.8 - 3.2 Amp, 90 Watt, Input: AC 380 - 480V (± 15%), W: 73mm x H: 75mm x D: 103mm

Overview

DIN Rail Power Supply For 3-Phase System, DC Output: 24 - 28VDC, 3.8 - 3.2 Amp, 90 Watt, Input: AC 380 - 480V (± 15%), W: 73mm x H: 75mm x D: 103mm
Also known as: ML90.200

Specifications

Phase: 3
Mounting: DIN Rail
Wattage: 90
Amps Range: 3.200 - 3.800
Phase: 3
Wattage: 90
Mounting: DIN Rail
Amps Range: 3.200 - 3.800

Customer Reviews

No reviews for this product
(0)