LED Retrofit Lamp, 11W, 4-Pin

Item #: 987278
Cat #: LED-7320-40A
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Retrofit Lamp, Wattage: 11W, Base: 4-Pin (G24q/GX24q), Lumens: 1000, Color Temperature: 4000K, CRI: >80, Rated Average Lifr: 50,000 Hrs. Type A/B Universal Driver - Works on Electronic Ballast or 120-277V Line Voltage. Replaces CFL up to 32W.

Overview

LED Retrofit Lamp, Wattage: 11W, Base: 4-Pin (G24q/GX24q), Lumens: 1000, Color Temperature: 4000K, CRI: >80, Rated Average Lifr: 50,000 Hrs. Type A/B Universal Driver - Works on Electronic Ballast or 120-277V Line Voltage. Replaces CFL up to 32W.
Also known as: LED-7320-40A

Specifications

Lumens: 1000
Volts AC: 120, 277
Shape: PL-C (Quad Tube)
Color Rendering Index (CRI): 80
Wattage: 11
Light Technology: LED
Dimmable: No
Base: 4-Pin (GX24Q)
Lumens: 1000
Shape: PL-C (Quad Tube)
Wattage: 11
Dimmable: No
Volts AC: 120, 277
Color Rendering Index (CRI): 80
Light Technology: LED
Base: 4-Pin (GX24Q)

Customer Reviews

No reviews for this product
(0)