to view pricing and more.
Documents & Guides
No Documents Available
SAFESITE LINEAR 7250 LUMESN 78W 100-277V AC COOL WHITE CLEAR TEMPERED GLASS LENS 4FT WITH DRILLING RIG ACCESSORIES
Overview
SAFESITE LINEAR 7250 LUMESN 78W 100-277V AC COOL WHITE CLEAR TEMPERED GLASS LENS 4FT WITH DRILLING RIG ACCESSORIES
Also known as: LSC3C4M3GEX-DRNB
Specifications
| Wattage: | 78 |
| Color Temperature: | 5000 (Bright White) |
| Length: | 4 ft |
| Lumens: | 7250 |
| Type: | Linear Fixture |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Wattage: | 78 |
| Length: | 4 ft |
| Type: | Linear Fixture |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 7250 |
| Light Technology: | LED |