Skip to main content
Locations
About Us
Solutions
Brands
Support
Quick Add
Careers
Shop Categories
Shop over 1 million products
About Us
Solutions
Brands
Browse and search
Support
Quick Add
Save time and order faster
Careers
Account Selected
Account Dashboard
Sign Out
... 600V Rated Molded Case Circuit Breakers
This product has been discontinued.
Share
Siemens
BREAKER NEG 3P 100A
Item #: 9875
Cat #: NEG3B100L
UPC: 783643519923
Sign In or Register
to view pricing and more.
Documents & Guides
Cut Sheet
ITE NEG3B100L BREAKER NEG 3P 100A
View product detail below
Associated
Substitutes
Others Bought
Overview
ITE NEG3B100L BREAKER NEG 3P 100A
Also known as:
783643519923, NEG3B100L
Specifications
Poles:
3
Amps:
100
Poles:
3
Amps:
100
Close
Close and Retry