Future Flood 80W LED Neutral Arm 120-277V On/Off 7X6 Bronze

Item #: 987528

Cat #: FFLED80N

UPC: 019813315058

Sign In or Register to view pricing and more.
Documents & Guides

Overview

RAB FFLED80N
Also known as: 019813315058, FFLED80N

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 80
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Lumens: 10508
Color Temperature: 4000 (Cool White)
Mounting: Knuckle
Light Technology: LED
Wattage: 80
Color: Bronze
Lumens: 10508